Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frost Products

Model # :WBB710015

MPN #: 1001SP42

Frost Stainless Steel 42" Grab Bar - 1001SP42

Product Description
Grab bars are of an all stainless steel construction. Snap flange is 12 gauge stainless with a full 360 degree bead weld to the 18 gauge stainless tubing. Features concealed mounting. Please Note: Grab bars are no stronger than the anchors and walls to which they are attached and, therefore, must be firmly secured in order to support the loads for which they are intended. Frost grab bars are ADA compliant and if properly installed can support loads of 900lbs.

PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Weight Capacity900 lbs
Weight3-1/2 lbs
Diameter1-1/4 in

Product Details

TypeSingle Wall
MaterialStainless Steel
DescriptionGrab Bar
ColorSilver
Manufacturers Part Number1001SP42
BrandFrost Products