Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641275

Global Industrial™ Straight Grab Bar, Satin Stainless Steel - 36"W x 1-1/4" Dia.

Product Description
Global Industrial™ Straight Grab Bar, Satin Stainless Steel - 36"W x 1-1/4" Dia.

Grab Bars help add safety to restrooms and changing areas. Grab Bars feature concealed mounting flanges for enhanced appearance. Constructed of 18 gauge stainless steel tubing, with a satin finish. 16 gauge concealed mounting flange features stainless steel plate with two holes for concealed anchors. Flange cover is 3-1/4" diameter, 24 gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. 250 lb. capacity. Includes drywall mounting screws. Dimensions: 36" Width x 1-1/4" Diameter.

PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Weight Capacity250 lbs
Weight2 lbs
Diameter1-1/4 in

Product Details

TypeSingle Wall
MaterialStainless Steel
DescriptionGrab Bar
ColorSilver
Manufacturers Part Number641275
BrandGlobal Industrial