Frost Standard Toilet Tissue Holder W/Hood - Stainless Steel - 158S
Write a Review
|
Questions & Answers (0)
Product Description
The hooded tissue dispensers offer an attractive means of preventing product pilferage and restricting paper consumption. Sloped hood has tumbler keyed lock to prevent theft and vandalism. Front loading for easy service and maintenance. All welded construction of 22 gauge stainless steel. Pivoting front hinged on hardened steel rivets.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 4-1/4 in |
| Height | 7-1/2 in |
| Weight | 3 lbs |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 4" Rolls |
| Material | Stainless Steel |
| Color | Stainless |
| Manufacturers Part Number | 158S |
| Brand | Frost Products |