Tubing is either 16 gauge type 304 1-1/4" O.D. (outside diameter) stainless steel with exposed surfaces in polished satin finish or 16 gauge steel with white finish. Grab bar must be securely fastened to wall to withstand the load it is intended to support. Will sustain loads of 250 lbs under it's intended use. Mandrel bending process on all curves maintains uniform bar diameter. Grab bar is manually lowered to horizontal support position and raised for departure. A locking system enables the flip up grab bar to be locked in either a horizontal or retracted position.
Frost Swing Up Safety Grab Bar - White - 1055S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 11 in |
| Weight Capacity | 250 lbs |
| Weight | 13 lbs |
| Diameter | 1-1/4 in |
Product Details
| Type | Swing Up |
| Mounting Location | Wall Mount |
| Material | Stainless Steel |
| Description | Grab Bar |
| Color | Silver |
| Manufacturers Part Number | 1055S |
| Brand | Frost Products |