Drive Medical RTL13084 Adjustable Angle Rotating Suction Cup Grab Bar
Write a Review
|
Questions & Answers (0)
Product Description
This 19 3/4" suction cup grab bar by Drive Medical is a dual rotating grab bar, allowing you the added versatility of adjusting the bars to multiple angles. It can be installed and removed without the hassle of tools or a service professional, allowing the product to be used right out of the package. The large suction cups provide an extremely strong hold. Release levels make attaching and detaching the bar a cinch. A color indicator shows you whether installation was "safe secure" or if you must "re-affix" the grab bar. The product is guaranteed to not damage your property and is protected by a limited lifetime warranty.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 4 in |
| Height | 4 in |
| Weight Capacity | 200 |
| Weight | 1 lbs |
Product Details
| Type | Grab Bars |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Medical Adjustable Angle Rotating Suction Cup Grab Bar |
| Color | White |
| Manufacturers Part Number | RTL13084 |
| Brand | Drive Medical |