Drive Medical Grab Bar RTL12012, Powder-Coated Steel, White
Write a Review
|
Questions & Answers (0)
Product Description
Drive Medical Grab Bar RTL12012, Powder Coated Steel, White
If you find yourself experiencing balance problems or fatigue when entering, exiting, or standing in the shower, a grab bad can help. The easy to install bar mounts firmly to your shower wall, giving you a strong and secure handhold. Attractive and durable, the grab bar mounts horizontally or vertically to enhance bathroom accessibility. The White Powder Coated Grab Bar comes as an attractive white powder coated steel which is easy to clean and highly durable. This grab bar when mounted, sticks out 1.5" distance from the wall.
If you find yourself experiencing balance problems or fatigue when entering, exiting, or standing in the shower, a grab bad can help. The easy to install bar mounts firmly to your shower wall, giving you a strong and secure handhold. Attractive and durable, the grab bar mounts horizontally or vertically to enhance bathroom accessibility. The White Powder Coated Grab Bar comes as an attractive white powder coated steel which is easy to clean and highly durable. This grab bar when mounted, sticks out 1.5" distance from the wall.
PRICE
$18.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 3 in |
| Weight Capacity | 250 |
Product Details
| Type | Grab Bars |
| Material | Steel |
| Package Quantity | 1 |
| Description | Medical Grab Bar |
| Color | White |
| Manufacturers Part Number | RTL12012 |
| Brand | Drive Medical |