KIND® Fruit and Nut Bars, Almond and Coconut, 1.4 oz., 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
A satisfying union of chewy dried fruit and crunchy whole nuts. Made from ingredients you can see and pronounce. Each bar is packed with protein and contains no cholesterol. Gluten-free, non-GMO and all natural ingredients.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Skate Wheel Diameter | 1.4 oz. in |
| Size | 1.4 oz. |
Product Details
| Type | Snack Bar |
| Flavor | Almond and Coconut |
| Package Quantity | 12 |
| Description | Fruit and Nut Bars |
| Manufacturers Part Number | 17828 |
| Gluten Free | Yes |
| Brand | Kind |