Nature's Garden Healthy Heart Mix, 1.2 oz, 7 Count, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
If you're looking for a healthy snack, look no further than this Nature's Garden Heart Healthy Mix pouch. Grab a handful of dried cranberries, dried raisins, walnuts, almonds, pepitas, peanuts and sunflower seeds and enjoy the great natural taste. With 6 7-Pouch bags pouches, this Heart Healthy assortment is perfect for vending machines, packing with a lunch, or grabbing if you're on the go.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 6 |
| Description | Nature's Garden Healthy Heart Mix |
| Manufacturers Part Number | 294-00006 |
| Gluten Free | No |
| Brand | Nature's Garden |
Compliance & Certifications
| Certifications | Contains Nuts |