Blue Diamond Low Sodium Lightly Salted Almonds, 1.5 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Almonds are a great source of protein, and a healthier choice than most snacks. Now, with low sodium, Blue Diamonds Low Sodium Lightly Salted Almonds are an even better snack to reach for when your midday hunger sets in. Fill your office vending machine, and break room, with these nutritious and delicious nuts. Plus, with twelve individual snack portions in each Blue Diamond Low Sodium Lightly Salted Almonds, you won't need to worry about running out.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Kosher | Yes |
| Rung Quantity | 1.5 oz. |
| Includes | (12) 1.5 oz Pouches |
| Flavor | Salted |
| Package Type | Box |
| Description | Blue Diamond Low Sodium Lightly Salted Almonds |
| Package Quantity | 12 |
| Features | Individual 1.5 oz Tubes |
| Manufacturers Part Number | 220-00736 |
| Gluten Free | No |
| Brand | Blue Diamond |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |