Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Basket Lift Motor 120V, 5.6 RPM For Frymaster, FRY8070107

Basket Lift Motor 120V, 5.6 RPM For Frymaster, FRY8070107

Item #: WBB1432789

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $263.95

Save $13.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Roller Microswitch For Frymaster, FRY8072104

Roller Microswitch For Frymaster, FRY8072104

Filter Paper (Pk/100) For Frymaster, FRY8030170

Filter Paper (Pk/100) For Frymaster, FRY8030170

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Fry Basketss
  • Brand Frymaster
  • Manufacturers Part Number 68-1111
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Basket Lift Motor 120V, 5.6 RPM For Frymaster, FRY8070107

Basket Lift Motor 120V, 5.6 RPM For Frymaster, FRY8070107

Item #: WBB1432789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant