Fryers
Free Shipping
Brand
Type
Voltage
Certifications
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Crown Verity Mobile Outdoor Griddle 60" NG - MG-60 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
This hand built dome oven is built with 9" thick refractory brick for extreme insulation. Cook a pizza in 90 seconds! The burner is built with a sturdy regulator for a controled flame for a perfect cook. Various tiling available, if no tile is selected, the oven will come in a Matt Black color. 1 Year Warranty On Site Parts and Labor.
Features: Stainless steel front, top and sides Compact, 36" countertop design Six 8,300 BTU cast iron burners with stainless steel radiants. 50,000 BTU/hr. total input. Standing pilot ignition system Removable full-width spillage pan for easy cleaning Infinite adjustment temperature control 3⁄4" top gas connection and gas pressure regulator Cool-to-touch knobs help to prevent burns and other injuries
Univex Rotating Deck Dome Oven, Round Top & 47" Inside Deck, Gas, 92500BTU,208/240V, Digital Control
The Rotante with a round top, has an dome interior chamber. This oven is insultated with 9"thick refractory brick. This oven cooks a pizza in 90 seconds as the refractory brick retains heat extremely well. You are able to choose left or right side you want the burner on, and various tile options are available. This model features a control board that has multiple saved program options, control the time, temperature and speed of the deck and each program. Hand built to perfection. 1 Year Warranty On Site Parts and Labor.
Crown Verity Mobile Outdoor Griddle 48" NG - MG-48 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.