Cotton Candy Machines
Related Products
Benchmark USA 11087 Silver Screen Popcorn Machine 8 ounce Silver 120V 1510W These models incorporate a separate cabinet thermostat and temperature indicator. This Benchmark innovation allows you to accurately control the heat in the food zone ensuring that your popcorn is always at the perfect serving temperature. Each Silver Screen model has a stainless steel cabinet and food zone insuring years of durability. This popper utilizes a hard-coat anodized, high thermal mass kettle for easy cleaning and superior performance. The four-switch configuration allows for any operating situation. ...
The Paragon Classic Dog Steamer and Merchandiser is a compact machine with the ability to manage a high customer demand. Heavy Duty 20 gauge stainless steel construction. Removable product trays and foldout door for easy access to hotdogs and for simple and easy clean up. Variable adjustable bulb-style thermostat for more accurate water temperature control. Standard divided hot dog trays accommodates any size precooked hotdog and sausages. Holds up to 192 hotdogs, but can use the Removable Bun Insert (included) for a combination of up to 96 hotdogs and 30 buns. 8 quart water reservoir for ...
Heavy-duty 20 gauge stainless steel construction makes The Dog Hut the most durable steamer and it accommodates up to 200 hot dogs and 42 buns. Removable product trays and sliding doors allow for easy access to hotdogs and buns and makes for simple easy clean up. The proprietary heating system featuring heavy-duty submersible stainless steel element and automatic shutoff feature when water gets below a certain level. The oversized eight quart water reservoir is the largest available for extended holding times. Plus, the quick turn water release valve eliminates burned fingers and spilled ...
The Snow Bank ice shaver will produce up to 500 pounds of crushed ice per hour. The blades of the cutting head are pre-set to produce standard coarse snow cone ice and can be adjusted to produce finely shaved ice. Rotating at 1700 rpm's the heavy duty 1/3 hp motor is designed for years of durable service. This easy-to use-machine features tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, safety re-set button, snow cone shaper, polycarbonate service door and a molded plastic drainage deck. UL Listed, NSF Certified. ...
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...