- Stainless steel front, top and sides
- Compact, 36" countertop design
- Six 8,300 BTU cast iron burners with stainless steel radiants. 50,000 BTU/hr. total input.
- Standing pilot ignition system
- Removable full-width spillage pan for easy cleaning
- Infinite adjustment temperature control
- 3⁄4" top gas connection and gas pressure regulator
- Cool-to-touch knobs help to prevent burns and other injuries
Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,299.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 19 in |
| Height | 17-5/8 in |
| Weight | 180 lbs |
| Gas Connection | 3/4 top gas connection & pressure regulator in |
Product Details
| Series | VCCB |
| Made in the USA | YES |
| Material | Stainless Steel |
| Description | Gas Salamander Broilers |
| Manufacturers Part Number | 36RB-P |
| Fuel Type | Propane |
| Number of Burners | 6 |
| Brand | Vulcan |
Warranty
| Warranty | 1 year limited parts & labor |
Compliance & Certifications
| Certifications | NSF, CSA Flame, CSA Star |