- Ships in a custom wooden crate
Steel Cabinets USA Fixed Shelf Storage Cabinet, 27"W x 15"D x 72"H, Denim Blue, All-Welded
|
Questions & Answers (0)
Product Description
Made from durable, heavy gauge steel, the Fixed Shelf Series Storage Center provides secure long-term, trouble-free storage. All parts are electrically welded together as a unit to produce a very strong and reinforced body with maximum carrying capacity for the shelves. The FS Series has four fixed shelves, with a weight capacity of 180 lbs. (evenly distributed), two turn cam locking handles. It has five plastic floor glides to elevate the bottom of the cabinet from making contact with the floor, also making it easier to move. Double stiffeners on both doors. Ships fully assembled and ready to use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA. 5 Year Limited Warranty.
PRICE
$469.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 15 in |
| Height | 72 in |
| Weight | 74 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | FS-227-DB |
| Brand | Steel Cabinets USA |
| Type | Storage Cabinet |
| Shelf Capacity | 180 lbs |
| Color | Denim Blue |
| Series | Fixed Shelf |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 5 |
| Base Type | Feet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |