Steel Cabinets USA Sliding Door Storage Cabinet, 36"W x 21"D x 72"H, Denim Blue, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
The 36"W x 21"D x 72"H Denim Blue Sliding-Door storage cabinet has 4 fixed shelves at different intervals for storage flexibility. The doors feature dual welded stiffeners and easily slide on Teflon glides using the 2" round finger pull. Five plastic floor glides for ease of movement on all surfaces. Welded steel construction for strength. A powder coat paint finish provides durability and ease of cleaning. Packed in a double-wall carton and a shipping crate. * Ships in a custom wooden crate. 5-year limited warranty against defects in materials and craftsmanship.
PRICE
$639.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 21 in |
| Height | 72 in |
| Weight | 131 lbs |
| Gauge | 24 ga |
Product Details
| Type | Sliding Door Cabinet |
| Shelf Capacity | 160 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Denim Blue |
| Door Type | Sliding Solid |
| Series | Industrial/Commercial |
| Handle Type | Surface |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | SDF-3621-DB |
| Number of Fixed Shelves | 5 |
| Base Type | Feet |
| Brand | Steel Cabinets USA |
Warranty
| Warranty | 5 yr |