Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB3154399

MPN #: 84108TP3

FallTech® FT-X EdgeCore Leading Edge Self Retracting Lifeline, Kevlar Cable & Rebar Hook, 8'L - Pkg Qty 2

Product Description
Features:
  • Innovative EdgeCore™ lifeline is made from Kevlar® cables and a UV-resistant composite jacket, weighing 40% less than 3/16" galvanized cable used in most Class 2 SRL-P's
  • Compact design elevates the SRDs to align optimally with worker motion, increasing both comfort and productivity
  • Features comprehensive fall clearance charts and tables inside the energy absorber cover
  • Internal mechanism design minimizes unintentional lockups to keep you moving freely and productively
  • Suitable for below D-ring tie-off up to five feet and leading edge exposures and hazards, including steel and precast concrete
  • Rated for workers weighing up to 420 pounds, including clothes, tools, gear, etc.
  • Features SpeedLink™ field replaceability of damaged retractable units, lowering overall cost of ownership and reducing equipment down time.
  • Replacement retractable part number is 84108RP3
  • Complies with ANSI Z359.14-2021 Class 2 SRL-P, CSA Z259.2.2-17 Class SRL-LE, OSHA 1926.502, OSHA 1910.140


PRICE
$1,470.00  Sold in packages of 2 / $735.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight9 lbs
Hook Opening2-7/16 in
Lifeline Width1 in
Lifeline Length8 ft

Product Details

Harness Connection MaterialPlated Alloy Steel
Lifeline MaterialKevlar
Number of Legs2
ColorBlue
Mounting LocationDirect to Harness Back
Anchorage ConnectionDorsal Connector
Cable MaterialKevlar
DescriptionLeading Edge Self Retracting Lifeline
Package Quantity2
Manufacturers Part Number84108TP3
Housing MaterialNylon Composite
Anchorage Connection MaterialAluminum Alloy
Harness ConnectionRebar Hook
BrandFallTech

Compliance & Certifications

CertificationsANSI Z359.14-2021 Class 2 SRL-P, CSA Z259.2.2-17 Class SRL-LE, OSHA 1926.502
ANSI SRL ClassClass 2
ANSI SRL TYPESRL-P