Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3142667

MPN #: 7100311417

3M™ Dbi-Sala Smart Lock Edge Modular Self Retracting Lifeline, Cable & l Snap Hook, 30'L

Product Description
3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline are our smartest SRLs yet. From reducing nuisance lockups, to simplifying inspections, every detail of the new 3m™ Dbi-Sala® Smart Lock Self-Retracting Lifeline is designed with helping workers perform with safety and convenience.

Features:
  • Anchorage Connection Material: Zinc Plated Steel
  • Lightweight thermoplastic housing with built in carrying handle
  • Swiveling anchorage point and carabiner included
  • Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for replacement
  • Swiveling snap hook with impact indicator
  • RFID located in cable handle


PRICE
$1,949.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight17.9 lbs
Lifeline Length30 ft

Product Details

Harness Connection MaterialNon Pertinent
Lifeline MaterialGalvanized Cable
Number of Legs1
ColorBlue
Mounting LocationBlock to Anchor Point
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Cable
DescriptionSelf Retracting Lifeline
Package Quantity1
Manufacturers Part Number7100311417
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionNon Pertinent
Brand3M DBI-SALA

Compliance & Certifications

ANSI SRL ClassClass 1
ANSI SRL TYPESRL