- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Sylvania 21134 CF13DS/841/ECO 13w W/ GX23 Base, 4100K, 2-Pin CFL Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Satco Compact Fluorescent Lamps
PRICE
$149.50 Sold in packages of 50 / $2.99 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Base | GX23 |
| Diameter | 1-1/4 in |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Wattage | 13 W |
| Lamp Code | CF13DS/841/ECO |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 21134 |
| Lumens | 800 |
| Shape | T-4 |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFT13W/GX23/841 |