Sylvania 22234 Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb - Pkg Qty 30
|
Questions & Answers (0)
Product Description
Through technological advances and the highest grade components, T8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. These fluorescent bulbs provide an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. Environmental asset - Long life prevents the build up of discarded lamps which means less waste Use with rapid start or instant start ballasts.
PRICE
$228.00 Sold in packages of 30 / $7.60 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-3/4 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 40000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 85 |
| Wattage | 25 W |
| Lamp Code | FO32/25W/841/XP/SS/ECO3 |
| Package Quantity | 30 |
| Manufacturers Part Number | 22234 |
| Lumens | 2500 |
| Shape | T8 Tube |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Base | G13 |