Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 21-1/8 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Base | 2G11 |
| Diameter | 1-3/4 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 82 |
| Wattage | 55 W |
| Lamp Code | FT55HL/830/ENV |
| Voltage | 120 V |
| Package Quantity | 10 |
| Manufacturers Part Number | S8669 |
| Lumens | 4700 |
| Shape | E39 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | FT55W/2G11/830 |
| GE Lamp Code | F55BX/830 |