Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250747

MPN #: FD83075 OLP

Reelcraft FD83075 OLP 3/4"x75' 250 PSI Spring Retractable Fuel Delivery Hose Reel

Product Description
Reelcraft FD83075 OLP 3/4" x 75' 250PSI Retractable Fuel Delivery Hose Reel w/ Hose

Reelcraft's spring retractable fuel delivery reels, equipped with Viton® seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications. Series FD80000 reels are also supplied with our new ball-bearing style swivel.

PRICE
$1,475.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width14-1/4 in
Height25-3/8 in
Weight115 lbs
Hose Inside Diameter3/4 in
Hose/Cord Length75 ft
Reel Hose Length Capacity75 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorRed
SeriesFD80000
For Use WithFuel
Drive/Return TypeSpring Return
Outlet3/4 (M)NPTF
MaterialSteel
Manufacturers Part NumberFD83075 OLP
Inlet3/4"
Cable/Cord/Hose IncludedYes
PSI250 psi
Hose MaterialRubber
BrandReelcraft

Warranty

Warranty2 yr