Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3178725

MPN #: OSFHRONE40

OilShield® Heavy Duty Single Arm Fuel Transfer Hose Reel, 100 PSI, 1" ID x 40'L

Product Description
The OilShield® Rubber Farm Fuel Hose Assembly, with a 1-inch diameter and a 40-foot length, delivers a dependable solution for fuel transfer needs. Designed with RMA Oil Shield synthetic yarn, it's perfect for use with 110-volt "Electric" pumps, prioritizing safety and efficiency. Its construction includes an oil-resistant tube/cover, synthetic yarn reinforcement, and an integrated static wire, ensuring worry-free usage. Opt for the OilShield® for a reliable, user-friendly fuel transfer solution.

Features:
  • 2X Kink Resistance designed to resist kinks, ensuring a smooth and hassle-free fuel transfer process
  • Remarkable flexibility maintains flexibility even in harsh weather conditions with temperatures as low as -30°F
  • High-strength polyester woven braided reinforcement adds durability and longevity
  • 100 PSI working pressure capable of handling the demands of various fuel transfer applications
  • Ozone resistant withstands exposure to ozone, making it suitable for outdoor use
  • Built-in static wire eliminates concerns about static discharge
  • Whether you're refueling agricultural and farm equipment, fueling trucks, trailers, skids, or servicing vehicles in service bays and garages, the OilShield® 1" x 40' Rubber Farm Fuel Transfer Hose is your trusted solution
  • 1 Year Warranty
  • 100% Rubber
  • 1" Male NPT
  • 8" Internal strain relief springs on each end
  • For use where UL approval is not required


PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width7-1/2 in
Height19-3/4 in
Hose Inside Diameter1 in
Hose/Cord Length40 ft
Reel Hose Length Capacity40 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
For Use WithFuel
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSFHRONE40
Inlet1
Cable/Cord/Hose IncludedYes
PSI100 psi
Hose MaterialRubber
BrandOilShield

Warranty

Warranty1 yr