Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183906

MPN #: V8006100

PeakWorks® PeakPro Safety Harness with Trauma Strap, Class A, Universal

Product Description
The PeakWorks® PeakPro Series harness is our gold standard harness. With its legendary comfort, this harness can be worn comfortably all day long when working at heights.

Features:
  • Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66
  • ANSI user capacity: 130 to 310 lbs. max
  • OSHA user capacity: 130 to 400 lbs. max
  • Hi-Viz green top and black bottom is easily distinguishable
  • Five points of adjustment provides an ideal fit (two leg, two torso, and one chest)
  • Padded shoulder, back, and leg straps provide all-day comfort
  • Included trauma straps help reduce the effects of suspension trauma
  • Fall indicator for easier inspection before use
  • Available as a harness & belt or just the harness
  • Meets or exceeds all applicable OSHA standards


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight4 lbs
SizeUniversal

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationLeg, Shoulder, Back
Chest Connection TypeStab Lock
MaterialPolyester
Manufacturers Part NumberV8006100
Leg Strap BuckleStab Lock
Harness ConnectionBack D-Ring
Chest Strap BuckleStab Lock
BrandPeakWorks
TypeSafety Harness
BeltNo
PaddingYes
ColorYellow
SeriesPeakPro
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeStab Lock
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionSafety Harness
Torso AdjustmentFriction

Compliance & Certifications

CertificationsANSI Z359.11, CSA Z259.10, OSHA Compliant