Full Face EPDM Flange Gasket for 4" Pipe-1/16" Thick - Class 150
Write a Review
|
Questions & Answers (0)
Product Description
Full Face gaskets have bolt holes and are mounted onto flat pipe flanges. EPDM is an excellent choice for water, steam, or chemicals and possesses outstanding UV resistance making it a common outdoor choice.
PRICE
$6.50
8
8
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 4-1/2" |
| Thickness | 1/16 in |
| Pipe Size | 4 in |
| Outside Dimension | 9" |
Product Details
| Temperature Range | -20 to 220 () °F |
| Type | Full Face |
| Material | EPDM |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | BULK-FG-600 |
| Brand | USA Sealing |
Compliance & Certifications
| ANSI Certification | 150 |