Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304409

MPN #: 9210-03

Allegro 9210-03 Full Mask Low Pressure System, 3 Workers, 100' Hose

Product Description
Three Worker Full Mask System comes with three full mask respirators, three 100' air hoses and a 1 1/2 hp ambient air pump. Used in an environment where painting, cleaning, sanding or chemical handling operations.

PRICE
$7,659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight164 lbs
Hose Length100 ft

Product Details

TypeSupplied Air System
CFM0-20 CFM CFM
Power Requirements115V/230V AC Single Ø, 16 A
Horsepower1-1/2 HP HP
People Served3
Includes3 Full Mask Respirators, 1 Ambient Air Pump, 3 100' Airline Hoses
MaterialSilicone, Polycarbonate, Steel, PVC
DescriptionFull Mask Low Pressure System
Package Quantity1
Manufacturers Part Number9210-03
PSI2-12 PSI Working, 15 PSI Max psi
CouplersOBAC
BrandAllegro Industries