Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304408

MPN #: 9215-01

Allegro 9215-01 Half Mask Low Pressure System, 1 Worker, 100' Hose

Product Description
One Worker Half Mask System comes with one half mask respirator, one 100' air hose and a 1/4 hp ambient air pump. Can be worn under a welding shield.

PRICE
$2,589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Hose Length100 ft

Product Details

TypeSupplied Air System
CFM0-5 CFM CFM
Power Requirements115V/230V AC Single Ø, 5.5 A
Horsepower1/4 HP HP
People Served1
Includes1 Half Mask Respirator, 1 Ambient Air Pump, 1 100' Airline Hose
MaterialSilicone, Polycarbonate, Steel, PVC
DescriptionHalf Mask Low Pressure System
Package Quantity1
Manufacturers Part Number9215-01
PSI2-12 PSI Working, 15 PSI Max psi
CouplersOBAC
BrandAllegro Industries