Chef Revival 701BTT30 - Bar Mop Towel, Full Terry, 16" x 19", Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Chef Revival Bar Mop Towel, Full Terry, 16" x 19" - Pack of 12
Full Terry Bar Mop Towel, 16" x 19", 10% high grade absorbent cotton, narrow ribbed
Full Terry Bar Mop Towel, 16" x 19", 10% high grade absorbent cotton, narrow ribbed
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 19 |
Product Details
| Type | Narrow Ribbed |
| Material | Cotton |
| Package Quantity | 12 |
| Description | Bar Mop Towel |
| Color | White |
| Manufacturers Part Number | 701BTT30 |
| Brand | CrewWare |