Chef Revival HTI15GS - Bar Towel, 15" x 25, Oversized, Extra Long, White W/Green Stripe - Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Oversized Bar Towel, 15X25, Extra Long, White W/Green Stripe
Oversized Bar Towel, 100- cotton terry, 15" x 25", extra long, white w/green stripe
Oversized Bar Towel, 100- cotton terry, 15" x 25", extra long, white w/green stripe
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 x 25 |
Product Details
| Type | Extra Long Oversized Towel |
| Material | Cotton Terry Cloth |
| Package Quantity | 1 |
| Description | Oversized Extra-Long Bar Towel |
| Color | White |
| Manufacturers Part Number | HTI15GS |
| Brand | San Jamar |