Kitchen Funnels
Brand
Diameter
Width
Material
Height
Length
Color
Capacity
Price
Related Products
Mixing Paddle, 4.75X9.75 Paddle, 48X1 Tubular Handle Stainless Steel Stirring Paddles: One piece seamless paddles feature a 4-3/4" x 9-3/4" (12.1 x 4.8 cm) blade. 1" (2.54 cm) tubular handle. Hard Wood Stirring Paddles: Smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Stainless Steel Paddles 48" L (122 cm)
Mixing Paddle, 4.75X9.75 Paddle, 54X1" Tubular Handle Stainless Steel Stirring Paddles: One piece seamless paddles feature a 4-3/4" x 9-3/4" (12.1 x 4.8 cm) blade. 1" (2.54 cm) tubular handle.
Measuring Spoon Set, 1 Tbl., 1 Tsp., 1/2 Tsp., 1/4 Tsp., Scoop Style Stainless steel measuring spoon sets, 1 tablespoon, 1 teaspoon, 1/2 teaspoon, 1/4 teaspoon
American Metalcraft 480 - Mixing Paddle, 4" Wide x 7/8" Thick Paddle, 48" x 1-1/4" Wide Handle, Wood
Hard Wood Stirring Paddles: Smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Hard Wood Stirring Paddles 48" L (122 cm)
Die cast aluminum scoop, highly polished inside and outside, and a grooved finish handle with fingergrip to prevent slipping.