Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088482

MPN #: 600438

Funnel, Buchner, Polypropylene, 55mm

Product Description
Molded of polypropylene, these funnels are unbreakable and resistant to corrosion and heat. Two piece construction allows top and bottom to be separated for easy cleaning. The funnels are fully autoclavable and feature excellent chemical resistance. These funnels are approved for use with food products.

PRICE
$23.50

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55mm
Diameter55mm in

Product Details

MaterialPolypropylene
Package Quantity1
DescriptionFunnel, Buchner, Polypropylene, 55mm
Manufacturers Part Number600438
BrandGlobe Scientific