Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TopTech

Model # :WBB3125918

MPN #: TT-MAC-1625

TopTech Furnace Filter Cabinet, 19-3/4"L x 8-1/4"W x 30-3/4"H

Product Description
Air cleaner attaches to any forced air heating or cooling system
  • Incredible standard MERV 11* filtration rate
  • Maintain high efficiency levels of your HVAC Equipment
  • Help protect your family and home from airborne particulates, allergens, dust, and dander
  • Cleans the air in your entire home every time your heating or cooling system is on
  • Easy filter cartridge replacement
  • Sized for air handlers and furnaces
  • Reflectix® R-4.2 insulated cabinet and door
  • Low pressure drop (0.181" @ 492 FPM)
  • Upgradeable to MERV 15*
  • Utilizes standard size media
  • Includes duct/equipment mounting gasket and door cleaner
  • Easy filter size identifier printed on door label
  • Solid 22 gauge galvanized steel cabinet

  • Upgradeable to MERV 15
    • Utilizes standard size media
    • Includes duct/equipment mounting gasket and door cleaner
    • Easy filter size identifier printed on door label
    • Solid 22 gauge galvanized steel cabinet
    • Made in USA


    PRICE
    $175.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length19-3/4
    Width8-1/4
    Height30-3/4
    Weight13 lbs
    Nominal Depth9 in
    Nominal Height31 in
    Nominal Width20 in

    Product Details

    MaterialSteel
    ColorWhite
    MERV11
    ShapeSquare
    BrandTopTech