- Exceeds the requirements of the Code of Federal Regulations, 40 CFR 63
- Engineered to provide maximum service life and efficiency for all types of coating materials
- Complies with all NESHAP* and MACT** standards
Koch™ Filter 104-460-001 E-Pak 650 3 Pkt Paint Booth Exhaust Final Filter 24"W x 24"H x 15"D - Pkg Qty 7
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$489.65 Sold in packages of 7 / $69.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 24 |
| Nominal Height | 24 in |
| Nominal Depth | 15 in |
| Nominal Width | 24 in |
| Nominal Length | 24 in |
Product Details
| Type | Final Filter |
| Color | Orange |
| Average Arrestance Percent | 99.99 |
| Material | Polyester |
| Package Quantity | 7 |
| Manufacturers Part Number | 104-460-001 |
| MERV | 11 |
| Brand | Koch |