Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Circo Innovations

Model # :WBB754557

MPN #: 173-Thinwall

Furniture Pipe - Thinwall, 5'L, 1"Dia., Furniture Grade Pvc, White - Pkg Qty 20

Product Description
Furniture Grade PVC Pipe is stronger, more UV resistant and has no markings compared with standard plumbing PVC. Furniture Grade PVC is best used in structural projects with our PVC Snap Fittings.

PRICE
$188.00  Sold in packages of 20 / $9.40 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
188.00
Buy 2 pkgs - 5 pkgs
180.00Save $8.00 (4%)
Buy 6+ pkgs
174.00Save $14.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Weight0.2 lbs
Nominal Pipe Size1 in

Product Details

TypeFurniture Pipe Thinwall
Pipe Outer Diameter1.315 in
MaterialFurniture Grade PVC
Package Quantity20
ColorWhite
Manufacturers Part Number173-Thinwall
BrandCirco Innovations