Pledge® Furniture Polish - Revive Moisturizing Oil, 14.2 oz Can, 6/Carton - 697264
Write a Review
|
Questions & Answers (0)
Product Description
Brings back that fresh look to furniture. Cleans and protects wood furniture, cabinets, paneling, vinyl and leather. Anti-dust™ formula leaves no polish or waxy buildup. Shines, dusts and polishes in one step. Leaves a pleasant scent.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Size | 14.2 oz |
Product Details
| Type | Polish |
| For Use With | Furniture |
| Capacity | 14.2 oz |
| Scent | Sweet & Woody |
| Applicable Materials | Wood |
| Size Type | 14.2 oz. Can |
| Helps Remove | Dust |
| Description | Furniture Polish |
| Package Quantity | 6 Cans |
| Chemical Compound | Mineral Oil |
| Manufacturers Part Number | 697264 |
| Brand | Pledge |