Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB2686051

MPN #: 904390

Diversey™ Shine-Up™/MC Multi-Surface Foaming Polish, Lemon Scent, 15 oz. Aerosol, 12/Case

Product Description
Foaming furniture polish provides a thorough clean. Cleans and shines a variety of hard surfaces, including simulated wood. Leaves behind a pleasant lemon fragrance.

PRICE
$125.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 oz

Product Details

TypePolish
Capacity15 oz
ScentLemon
Applicable MaterialsChrome, Plastic, Simulated Wood, Stainless Steel, Vinyl
Size Type12 Cans
Package Quantity12 Cans
DescriptionMulti-Surface Furniture Polish
Manufacturers Part Number904390
For Use WithFurniture
BrandDiversey