- Simply spray on then wipe away dirt, dust, smudges and fingerprints instantly without rubbing
- Leaves a protective coating that resists dust, grime and water
- Works great on furniture, Formica, woodwork, enameled surfaces, leather, vinyl, brass, chrome, stainless steel, marble, appliances and glass surfaces.
Model # :WBB567175
MPN #: BWK 346-A
Furniture Polish, Lemon, 20 oz. Aerosol Can, 12 Cans
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
This product will be restocked by Jan 01, 2027
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 3/4 in |
| Size | 20 oz |
Product Details
| Type | Polish |
| For Use With | General Purpose, Office, Food Service, Classroom, Furniture Restoration |
| Scent | Lemon |
| Capacity | 20 oz |
| Applicable Materials | Sealed Wood, Formica, Sealed Granite, Particle Board, Vinyl |
| Size Type | 20 oz. Aerosol Can |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 12 Cans |
| Description | Furniture Polish |
| Manufacturers Part Number | BWK 346-A |