- NSF reg. no. 127517; C1 rated
- Water-based emulsion formula
- Effectively cleans most water and oil-based stains on stainless steel and other metal surfaces
- Resists corrosion
- Cleans and shines
- Good for aluminum, porcelain and ceramic tile
- Invisible coating resists fingerprints, water marks and rusting
Sprayon CD885 Stainless Steel Cleaner, 17 oz. Aerosol Can - SC0885000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sprayon CD885 Stainless Steel Cleaner, 17 oz. Aerosol Can, 12 Cans - SC0885000Cd885 Stainless Steel Cleaner polishes, brightens, cleans and protects stainless steel and other metal surfaces, such as chrome and aluminum. It can be used on porcelain, ceramic tile and laminated surfaces. Water spots, spills, food soils, and oil based stains are easily removed. Polishes to a non-greasy film. Invisible coating resists further soiling, fingerprints, water marks and rusting.
PRICE
$115.20 Sold in packages of 12 / $9.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17 oz |
Product Details
| Style | Spray |
| Type | Water-Based |
| Capacity | 17 oz |
| Scent | Lemon |
| Applicable Materials | Stainless Steel, Chrome, Aluminum |
| Size Type | 17 oz. Aerosol Can |
| Helps Remove | Dirt, Grease, Grime, Fingerprints, Scuff Marks, Mineral Scale |
| Package Quantity | 12 Cans |
| Description | CD885 Stainless Steel Cleaner |
| Manufacturers Part Number | SC0885000 |
| Brand | Sprayon |