Designed to make the most of the compressed footprint of desking, benching and height-adjustable workstations. Deep pedestal with extended height drawers provides more space for stowing or storing what matters most to you. Taller drawers create higher capacity storage for personal items, filing and more. Slim profile keeps you organized even in smaller spaces. Four casters allow you to move your storage wherever you need it. Rear casters swivel and front casters are fixed. File drawer has high sides to allow front-to-back filing. 9 bin has aAccessory tray to keep odds and ends out of sight but organized. Standard core removable locks make re-keying a breeze. Counterweights are included where required to prevent drawer tipping.
HON® Fuse Mobile Slim Pedestal File Cabinet with 2 Drawers, 10"W x 23-1/4"D x 21"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Free Shipping Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 23-1/4 in |
| Height | 21 in |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Number of File Drawers | 1 |
| Frame Color Family | White |
| Color | White |
| Top Color Family | White |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Material | Steel |
| Description | Vertical Mobile Pedestal File Cabinet |
| Frame Material | Steel |
| Manufacturers Part Number | HONHAPTFNPJWL |
| Collection | Fuse |
| Top Material | Steel |
| Brand | HON |
Warranty
| Warranty | Lifetime yr |