Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal L-Desk with 48-inch return is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Fusion L Shaped Desk w/ Double Pedestal Drawer, 66"W x 78"D x 29"H, Mahogany
Write a Review
Questions & Answers (0)
This product will be restocked by Nov 16, 2026
Specifications
Weights & Dimensions
| Width | 66 in |
| Depth | 78 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Office Desk |
| Frame Material | Metal |
| Leg Type | C Leg |
| Top Color Family | Mahogany |
| Collection | Fusion |
| Shape | L Shape |
| Top Material | Wood |
| Brand | Regency |
Related Products
Office furniture offers a high-quality laminate construction with metal to metal cam lock connections. Design includes 3mm PVC edges and adjustable floor guides. Furniture has predrilled holes with metal inserts for easy attachment. Brackets are designed for L-shape configurations and bridge returns. Features: Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel for privacy. View the Essentials collection here.
✓ Easy-to-clean walnut work surface is chip- & stain resistant ✓ Built-in grommet holes for cord organization ✓ Maximizes corner space & provides secure storage for sensitive documents Transform your workspace with this L-shaped Interion® Steel Desk. Built for lasting durability, this desk is designed with ample storage space and a large laminate work surface, which makes it an ideal solution for any office or classroom. It is equipped with a central lock system with a removable core, grommet holes for cord management, color-matched legs with leveling glides, ...
Hard-working, good-looking and built to survive a lifetime of overtime. Thermally-fused laminate top and end panels are abrasion- and stain-resistant. Drawers operate on ball bearing suspensions; file drawers extend fully and accommodate letter or legal size hanging files, box drawers extend three-quarters. 10 1/2" conference overhang provides kneespace for guests. HON® "One Key" core removable locks make re-keying quick and easy. Full-height modesty panel for privacy. Two cord management grommets. Desk and Return sold and shipped separately--ORDER BOTH.
INTERION® OFFICE PARTITION FURNITURE 36"W Desk Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Return Desks, Corner Desks or Corner Connectors to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Hirsh Modular Desk Series are the professional desk solution ideal for the business, educational, and governmental office environments. This executive style desk features full height end panels and modesty panels with satin nickel arch pull drawer handles for a contemporary leading-edge design. Modular desks are available with double pedestal file drawers or single pedestal file drawers in right hand or left hand configurations. All box and file drawers feature full extension slides to give you maximum user range. Make a style statement with the model that fits you best. A central lock ...