Hard-working, good-looking and built to survive a lifetime of overtime. Durable abrasion- and stain- resistant laminate. Drawers operate on ball bearing suspensions; file drawer extends fully and accommodates letter or legal size hanging files, box drawer extends three-quarters. HON® "One Key" core removable locks make re-keying quick and easy. Full-height modesty panel for privacy. Two cord management grommets. Desk and Return sold and shipped separately--ORDER BOTH.
HON® Wood Desk - Single Right Pedestal - 66" - Mahogany - 10500 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 30 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Number of File Drawers | 1 |
| Frame Color Family | Mahogany |
| Drawer Lock | Yes |
| Top Color Family | Mahogany |
| Pedestal Type | Box/File |
| Pedestal Orientation | Right |
| Description | Desk |
| Package Quantity | 1 |
| Manufacturers Part Number | HON10583RNN |
| Collection | 10500 Series |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | HON Full Lifetime |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA & ISTA Standards, SCS Certification |