Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836496

MPN #: LLR69372

Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series

Product Description
Office furniture offers a high-quality laminate construction with metal to metal cam lock connections. Design includes 3mm PVC edges and adjustable floor guides. Furniture has predrilled holes with metal inserts for easy attachment. Brackets are designed for L-shape configurations and bridge returns.

Features:

  • Use the two grommet holes in the top for easy cord routing.
  • Design also includes a full modesty panel for privacy.



View the Essentials collection here.

PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth30 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeOffice Desk Shell
Frame Color FamilyMahogany
Top Color FamilyMahogany
Capacity1 Person
DescriptionRectangular Desk Shell
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69372
CollectionEssentials
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandLorell