The FV-3000 Fire Vault Safe from Barska is designed to provide maximum security for your firearms and other valuables. Fireproof up to 1 Hour at 1,200° F and is CA Department of Justice (DOJ) approved. This Vault Safe is fitted with 6 solid-steel locking bolts for maximum security. A pry-resistant recessed door makes it difficult for anyone to open the safe with a crowbar or other tools. Store up to 45 rifles and accessories. Has an internal removable 45 position rack and pouches for additional storage. A quick entry electronic keypad allows the user to securely access the contents inside at a moments notice. Protected by a One Year Limited Warranty. Includes removable shelves, set of emergency back-up keys, mounting hardware and one 9V battery.
Barska FV-3000 Fire Safe Vault With Electronic Lock AX12220 1-Hour Fire Rated 22"x40"x59-1/16" Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,915.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 40 in |
| Height | 59-1/16 in |
| Inside Width | 37-1/16 in |
| Inside Depth | 16-5/8 in |
| Inside Height | 56-1/8 in |
| Weight | 667 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Number of Adjustable Shelves | 1 removable shelf |
| Color | Black |
| Door Type | Manual |
| Series | FV-3000 |
| Handle Type | Vault |
| Gun Capacity Range | 25 to 50 |
| Capacity | Up to 50 Guns ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | AX12220 |
| Number of Fixed Shelves | 0 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1200°F |
| Certifications | CA DOJ |