Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WBB1905251

MPN #: MGL24-AS-E

Mesa Safe 20-Ammo Gun Safe MGL24-AS-E with Electronic Lock, 1/2 Hour Fire, 30"L x 24"W x 59"H

Product Description
Mesa's 1/2 hour fire rated ammo safe is the perfect addition to your gun safe.

Reduce accidents by keeping ammo and guns Separate with the MGL24ASE. With its approximate 16.5 cu. ft. capacity and 4 sturdy, adjustable shelves, the MGL24ASE will meet the needs of even the most robust ammo collector. The electronic lock provides security and convenience for easy code changes

Features:
  • Ammo shelf interior
  • 30 Minute fire rating
  • 12 Gauge door & body
  • Three 1" Diameter locking bolts
  • Three 1" Diameter dead bolts
  • User friendly electronic lock
  • Emergency override key system
  • Internal power outlet & USB feature
  • 4 adjustable shelves
  • Textured black finish
  • Satin chrome handle
  • 180 Degree door swing
  • Approximate 16.5 cu. ft. capacity
  • Approximate Interior Dimensions: 18.875" x 26.625" x 56.75"


PRICE
$1,785.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height59 in
Inside Width26-5/8 in
Inside Depth18-7/8 in
Inside Height56-3/4 in
Weight506 lbs
Shelf Size26-5/8" x 18-7/8" x 1/2"

Product Details

Lock TypeElectronic Keypad Lock
Number of Adjustable Shelves4
Door TypeRight Hinged Door
Gun Capacity Range25 to 50
MaterialSteel
Manufacturers Part NumberMGL24-AS-E
Key Code MemoryYes
BrandMesa Safe
TypeAmmo Safe
Secondary AccessEmergency Override Key, Internal Power Strip
ColorBlack
SeriesMBF-Gun
Handle TypeL-Handle
StyleElectronic Lock
CapacityUp to 20 Ammo Cans ft³
Number of Doors1
Voltage9 V
Package Quantity1
Number of Compartments5
BatteriesYes

Warranty

WarrantyLifetime

Compliance & Certifications

Fire Rating30 Min. @ 1200°F