Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3126540

MPN #: SFW123ES

SentrySafe Fire/Water Safe, 1 Hour Fire Protection, Digital Lock, Shelf, 1.2 cu. ft.

Product Description
The SentrySafe Digital Water and Fireproof Safe SFW123ES offers reliable security for your valuables with solid steel construction, a pry-resistant hinge bar, and four large, one inch bolts. Designed with an interior key rack, door tray and door pocket to keep your items organized, this safe is ideal for your home and office security needs

Features:
    .
  • This battery-powered digital locking system uses a programmable 1-8 digit code.
  • Multiple user options vary by model.
  • 4 Large 1 inch Live Locking bolts provide advanced protection against theft and unauthorized users.
  • Protect tablets, phones, external hard drives, memory cards, USB drives, CDs, DVDs and other electronic storage devices
  • Pry-resistant hinge bar reinforces the door of the safe for added protection against theft.
  • Solid steel construction for durable and reliable protection.
  • Interior organization is provided with a Key rack, door tray, deep door pocket, and adjustable tray
  • UL Classified to protect your valuables in a fire for 1 hour in up to 1700°F (927°C)
  • ETL Verified protection for your valuables in up to 8 inches of water for 24 hours
  • 2-4 live-locking bolts, solid steel construction and pry-resistant hinge bars provide our best protection from forced entry and tool attacks


PRICE
$375.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16.3 in
Depth19.3 in
Height17.8 in

Product Details

Lock TypeDigital Lock
TypeFire Water Safe
Capacity1.2 ft³
ColorBlack
Door TypeRight Hinged Door
BrandSentrySafe

Compliance & Certifications

Fire Rating60 Min. @1700° F