Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB2187320

MPN #: FX175

Coast FX175 2" 4CR14 Stainless Steel Blade Frame Lock Folding Knife W/ Nylon Handle

Product Description
Coast FX175 Frame Lock Folder Knife

At just 1.2 ounces, the FX175 Knife is great for backpacking for any situation where reduced weight or space is a concern. When closed, the nylon micro handle prevents the blade edge from snagging and is only on one side of the stainless steel frame to reduce bulk. A thumb hole in the blade makes opening the blade convenient and easy.

With Coast's commitment to quality, the FX175 Knife is backed by Coast's lifetime warranty against defects in materials and workmanship.

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

PRICE
$9.80

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 oz
Blade Length2 in
Blade Width1/4 in
Overall Length (Closed)3 in
Overall Length (Open)5 in

Product Details

Lock TypeDouble Lock
Handle MaterialNylon
TypeFolding
Steel Grade4CR14
ColorSilver
Blade MaterialStainless Steel
Opening StyleThumb Hole
Manufacturers Part NumberFX175
BrandCoast

Warranty

WarrantyLifetime