Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB2187318

MPN #: LX315

Coast LX315 3-1/4" 7CR17 Stainless Steel Blade Liner Lock Folding Knife W/ Nylon Handle

Product Description
Coast LX315 Liner Lock Folder Knife

With a checkered fiberglass-filled nylon handle with finger grooves carefully placed, the LX315 Knife is perfect fit for yCoast's hand. The knife opens easily with thumb studs on the blade and stays open safely with a liner lock.

With Coast's commitment to quality, the LX315 Knife is backed by Coast's lifetime warranty against defects in materials and workmanship.

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

PRICE
$13.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 oz
Blade Length3-1/4 in
Blade Width3/8 in
Overall Length (Closed)4-1/8 in
Overall Length (Open)7-5/16 in

Product Details

Lock TypeLiner Lock
Handle MaterialNylon
TypeFolding
Steel Grade7CR17
ColorBlack
Blade MaterialStainless Steel
Assisted OpenYes
Opening StyleThumb Stud
Manufacturers Part NumberLX315
BrandCoast

Warranty

WarrantyLifetime