G-11 Garolite Sheet - 1/16" Thick x 6" Wide x 6" Long
Write a Review
|
Questions & Answers (0)
Product Description
Grade G-11 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It has similar properties to G-10 Garolite but also has better heat resistance. G-11 Garolite is typically used in elevated temperatures where G-10/FR4 cannot operate in.
PRICE
$15.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Thickness | 1/16 in |
| Tensile Strength | 37000 psi |
| Density | .068 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Green |
| Temperature Range | 350 °F |
| Material | G-11 Garolite |
| Description | G-11 Garolite Sheet |
| Hardness | Rockwell M110 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CS-GG11-54 |
| Grade | G-11 |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |