Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB589658

MPN #: WD1625HT5

Heat Wagon 16" Dia. Heater Duct, 25'L, White

Product Description
Steel wire reinforced industrial ducting designed to perform -60 to 280°F intermittently. Fabric is flame resistant in accordance with UL94VTM-O testing methods. White with white heavy duty PVC wear strip, 6" pitch. Soft cuff with integral screw clamp entry end and wire rope coupling exit end. Integrated screw clamp sewn into the entrance end (only) of each duct. Entrance end of each duct is 2" oversize for easy installation on heater or adapter. For use with AR250 (DG250 heater). Duct has a silicone lining. This product is made in USA.

PRICE
$1,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Weight45 lbs
Diameter16 in

Product Details

TypeHeater Duct
MaterialPVC
ColorWhite
Manufacturers Part NumberWD1625HT5
For Use WithAR250
BrandHeat Wagon

Compliance & Certifications

CertificationsUL94-VTM-0 Listed