MSA G1 Full Facepiece SCBA Respirator, Small, 10161812
Write a Review
|
Questions & Answers (0)
Product Description
G1 facepiece, 5pt Kevlar® harness, small nose cup. Full Face Mask Respirator achieves best in class comfort. The G1 Facepiece was designed without electronic components, to minimize weight, reduce your stress and fatigue and improve your overall performance level. This design also means that there are no electronic components on the outside of the facepiece that may result in snag and entanglement hazards. What's more, by eliminating costly electronic components, the price is reduced substantially, allowing personal-issue facepieces to be a cost effective measure. As an added bonus, the facepiece is equipped with cross-contamination prevention to reduce the spread of illness when facepieces are shared. The new G1 Facepiece is not only lightweight and compact with overall low profile design, it's comfortable and built to last. Taking the preferred design features of the Ultra Elite Facepiece, including wide field of view and comfortable, robust seal geometry, we've taken the MSA G1 SCBA to the next level with an open port to provide low breathing resistance, both on and off air. The G1 Facepiece can help you to conserve energy for when you need it most. For use with G1 SCBA. Markets: Fire Service, General Industry, Oil & Gas, Utilities.
PRICE
$939.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | S |
Product Details
| Type | Air Purifying Full Face Respirator |
| Color | Black |
| For Use With | G1 SCBA AirHawk, PremireAire Cadet Escape |
| Includes Filter | No |
| Includes | G1 Full Mask Respirator |
| Material | Hycar Rubber, Silicone, Kevlar |
| Lens Material | Polycarbonate |
| Description | G1 Full Face SCBA Respirator |
| Package Quantity | 1 |
| Manufacturers Part Number | 10161812 |
| Suspension | 5 pt. |
| Headgear Included | Full Face Respirator |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH 42 CFR Part 84 Approval |