- Forged alloy steel, Quenched and Tempered, load-rated
- Eye fitting accepts Crosby A-1337 Lok-A-Loy 10 Connecting Links for connection to chain slings
- Individually proof-tested to 2-1/2 times the Working Load Limit with certification
- Product Identification Code (PIC) for material traceability, along with the size and the name Crosby
- Suitable for use with Grade 100 and Grade 80 chain
- Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
- Large throat opening for fitting over large objects, no latch kit by design
- Hook can be tip loaded at a reduced Working Load Limit, see product specification sheet for details
Crosby G100 Chain Eye Foundry Hook 3/8", 8800 LBS WLL A-1329
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5.82 in |
| Weight | 4 lbs |
| Material Diameter - Chain Size | 3/8 |
| Working Load Weight Limit | 8800 lbs |
| Inner Width | 3 mm |
Product Details
| Type | EYE FOUNDRY |
| Material | Alloy |
| Color | Silver |
| Manufacturers Part Number | 1026289 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |